Drum Truck For Steel Drums - Max. Load 400 Kg - Solid Rubber Axle Wheels

Order Code: ZT2725489S

£619.99 Inc VAT (20%)


Description

Drum truck for steel drums, max. load 400 kg, with solid rubber support wheel, solid rubber axle wheels. Supplied = assembled. Max. load = 400 kg. Drum truck model = with solid rubber support wheel. Wheel type = solid rubber. Finish = powder coated. Colour = light blue RAL 5012. Wheel diameter = 250 mm. Width = 740 mm. Height = 830 mm. Product type = drum trucks. For steel drums. With adjustable drum gripper. Drum support with claws. Powder coated as standard in light blue RAL 5012. Only for standard commercial rolling hoop steel drums. With practical support wheel. Handle enclosed with delivery - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Drum Truck For Steel Drums - Max. Load 400 Kg - Solid Rubber Axle Wheels
  • Colour
    Light Grey
  • Product Type
    Drum Trucks
  • Finish
    Powder-coated
  • Load Capacity
    400kg
  • Supplied
    Assembled
  • Height
    830mm
  • Wheel Diameter
    250mm
  • Width
    740mm
  • Wheel Type
    Solid Rubber Tyres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome