Drum Truck For Steel Drums, Max. Load 400 Kg, With Solid Rubber Tyres

Order Code: ZT2725730S

£499.99 Inc VAT (20%)


Description

Drum truck for steel drums, max. load 400 kg, with solid rubber tyres. Supplied = assembled. Max. load = 400 kg. Drum truck model = without support wheel. Wheel type = solid rubber. Finish = powder coated. Colour = light blue RAL 5012. Wheel diameter = 250 mm. Width = 740 mm. Height = 1570 mm. Product type = drum trucks. For steel drums. With adjustable drum gripper. Drum support with claws. Powder coated as standard in light blue RAL 5012. Only for standard commercial rolling hoop steel drums. Handle enclosed with delivery - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Drum Truck For Steel Drums, Max. Load 400 Kg, With Solid Rubber Tyres
  • Colour
    Light Grey
  • Product Type
    Drum Trucks
  • Load Capacity
    400kg
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Wheel Diameter
    250mm
  • Wheel Type
    Solid Rubber Tyres
  • Width
    740mm
  • Height
    1570mm
  • Drum Truck Model
    Without Support Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome