0
1

DT250 Hydraulic Drum Truck

Order Code: ZT3308645S

£459.99 Inc VAT (20%)


Description

Vertical lifting and transporting unit:
Capacity: 250kg
Lift Stroke: 345mm
Length: 820mm
Width (O/A): 800mm
Width (I/S): 650mm
Height Lowered: 875mm
Height Raised: 1220mm
Handle Height: 1050mm

See full description
Specifications for DT250 Hydraulic Drum Truck
  • Product Type
    Drum Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome