Grease Drum Truck, With Pneumatic Grease Gun 50 - 1, For 200 Kg Containers

Order Code: ZT2691740S

£2,599.99 Inc VAT (20%)


Description

Grease drum truck, with pneumatic grease gun 50:1, for 200 kg containers. Supplied = partially assembled. Design of pump = pneumatic grease gun 50:1. For media = grease up to consistency number 2 in accordance with NLGI. Material of pump = fork. Pump rate = 1, 00 l/min. Immersion tube length = 1000 mm. Weight = 52.5 kg. Product type = lubricant handling. Mobile grease dispensing system for lubricants. High performance pump with special foot valve design for 99% drum emptying. Includes a pneumatic grease gun 50:1. Mobile grease dispensing system for 200 kg containers, 540 - 590 mm. For grease up to consistency number 2 in accordance with NLGI. Robust truck with push handle, 3 wheels for easy and quiet operation. Included in delivery: Pneumatic grease gun 50:1. Pumping station. Plug nipple. High pressure hose, length 4 m. Dust cover, container attachment and grease follower piston. High pressure grease gun. Z double seal pivot joint. Pressure reduction valve (permanently set to 8 bar) Technical details: Compressed air connection: plug nipple for Rectus coupling, type 26, NW 7.2 mm. Grease connection: tip for conical grease nipple, DIN 71412. Please enquire for versions for other container sizes.

See full description
Specifications for Grease Drum Truck, With Pneumatic Grease Gun 50 - 1, For 200 Kg Containers
  • Product Type
    Lubricant Handling
  • Supplied
    Partially Assembled
  • Pump Rate
    1, 00 L/Min
  • Weight
    52.5kg
  • Design of Pump
    Pneumatic Grease Gun 50, 1
  • Immersion Tube Length
    1000mm
  • Pump Material
    Fork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome