High Lift Hydraulic Drum Trolley

Order Code: ZT3408029S

£1,199.99 Inc VAT (20%)


Description

Designed for loading/unloading 210 litre (280mm dia.) steel drums from Euro pallets (1200 x 800mm) .800mm max. lift height - suitable for access to sump pallets and most vans.Low level legs allow pallet loading/unloading.Foot operated hydraulic pump.Beak-style clamp and lift mechanism.H x W x L: 1560 x 900 x 870mm.On two 64mm dia. front fixed wheels and two 80mm dia. braked swivel wheels at the rear.Weight 82kg.Capacity 300kg.CE marked.

See full description
Specifications for High Lift Hydraulic Drum Trolley
  • Product Type
    Hydraulic Drum Trolley
  • Weight
    82kg
  • Capacity
    300kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome