0
1
2

Hydraulic Drum Truck 205L

Order Code: ZT1225703P

£459.99 Inc VAT (20%)


Description

Less manual effort required as hydraulic ram clamps drum, then raises it off the ground for simple manoeuvring and relocation. Cradle is fitted with two smooth rolling, heavy-duty wheels and one castor with brake. Suitable for 205L drums.

Specifications for Hydraulic Drum Truck 205L
  • MFR Part No.
    DH01
  • Lift Height
    300mm
  • Weight
    37.3kg
  • Width
    780mm
  • Drum Size
    205L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome