0
1
2
3
4
5

Hydraulic Drum Truck & Van Loader 205L

Order Code: ZT1225705P

£729.99 Inc VAT (20%)


Description

Ideal for loading and unloading barrel bunds, vans and general drum handling when forklift is not available. Suitable for 205L drums. Foot operated hydraulics, side handles and smooth-rolling wheels aid handling and manoeuvrability.

Specifications for Hydraulic Drum Truck & Van Loader 205L
  • MFR Part No.
    DH03
  • Weight
    67kg
  • Width
    800mm
  • Maximum Drum Height
    1610mm
  • Overall Maximum Height
    1950mm
  • Leg Height
    65mm
  • Width Inside Legs
    700mm
  • Overall Minimum Height
    1710mm
  • Leg Length
    590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome