Oil Drum Truck, With Pneumatic Oil Pump 3 - 1, For 200/220 L Containers
Hover to enlarge the image

Oil Drum Truck, With Pneumatic Oil Pump 3 - 1, For 200/220 L Containers

Order Code:
MPN:

Product Description

Oil drum truck, with pneumatic oil pump 3:1, for 200/220 l containers, 2+ items. Supplied = partially assembled. Design of pump = pneumatic oil pump 3:1. For media = new oil, mineral oils. Material of pump = fork. Pump rate = 22 l/min. Pumping height = 6 m wc. Immersion tube length = 860 mm. Thread = G 2 inch. Weight = 40.2 kg. Product type = lubricant handling. Mobile oil storage system for motor, gear and hydraulic oils. Includes a powerful pneumatic oil pump 3:1 (22 l/min at 8 bar air pressure) Robust, smooth running and collapsible drum truck. Mobile oil storage system for 200/220 l containers. With a suction pipe 860 mm long, G 3/4'' o. Self priming. Compressed air connection: plug nipple for Rectus coupling, type 26, NW 7.2 mm. Connection thread: G 2'' o, drum screw connection. Max. truck load: 200 kg. For motor, gear and hydraulic oils. Features: Pneumatic oil pump 3:1. Robust truck with push handle, 3 wheels for easy and quiet operation. Included in delivery: Pneumatic oil pump 3:1. Plug nipple. Suction pipe: G 3/4'' o. Delivery hose: 4 m, G 1/2'' i/o. With handheld flow meter, digital, drainage hose, anti-drip tip, manual closure and pivot joint.

Specifications
Product Type
Lubricant Handling
Supplied
Partially Assembled
Pumping Height
6 m wc, 6 M Wc
For Media
New Oil, Mineral Oils
Immersion Tube Length
860mm, 860mm
Pump Rate
22L/min
Weight
40.2kg
Design of Pump
Pneumatic Oil Pump 3, 1
Thread Size
G 2 Inch
Pump Material
Fork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome