Steel Drum Trolley on Pneumatic Tyres and With One Back Castor Support

Order Code: ZT3080050S

£499.99 Inc VAT (20%)


Description

Product Type: Drum carriers.
Type: With single castor support.
Wheel Type: Pneumatic.Robust tubular steel construction, powder coated blue RAL5007. Suitable for all rimmed 200 litre steel drums. H x W - 1600 x 680mm. Swivel castors allow for greater mobility. Available with either 250mm dia. rubber tyred wheels or 260mm dia. pneumatic tyred wheels. Choice of single castor or two wheeled rear support. Capacity 300kg.

See full description
Specifications for Steel Drum Trolley on Pneumatic Tyres and With One Back Castor Support
  • Wheel Diameter
    260mm
    250mm
  • Product Type
    Drum carriers
  • Capacity
    300kg
  • Wheel Type
    Pneumatic
  • Colour
    Blue
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome