Steel Drum Trolley on Pneumatic Tyres and With Two Back Castor Supports

Order Code: ZT3080068S

£599.99 Inc VAT (20%)


Description

Product Type: Drum carriers.
Type: With double wheel support.
Wheel Type: Pneumatic.Robust tubular steel construction, powder coated blue RAL5007. Suitable for all rimmed 200 litre steel drums. H x W - 1600 x 680mm. Swivel castors allow for greater mobility. Available with either 250mm dia. rubber tyred wheels or 260mm dia. pneumatic tyred wheels. Choice of single castor or two wheeled rear support. Capacity 300kg. Suitable for loading/unloading pallets/stillages.

See full description
Specifications for Steel Drum Trolley on Pneumatic Tyres and With Two Back Castor Supports
  • Type
    With Double Wheel Support
  • Colour
    Blue
  • Wheel Type
    Pneumatic
    Rubber
  • Wheel Diameter
    250mm
    260mm
  • Product Type
    Drum Carrier
  • Load Capacity
    300kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome