Product Type: Drum carriers.
Type: With single castor support.
Wheel Type: Solid rubber.Robust tubular steel construction, powder coated blue RAL5007. Suitable for all rimmed 200 litre steel drums. H x W - 1600 x 680mm. Swivel castors allow for greater mobility. Available with either 250mm dia. rubber tyred wheels or 260mm dia. pneumatic tyred wheels. Choice of single castor or two wheeled rear support. Capacity 300kg.