0
1
2
3
4
5

Tracked Mini Dumper Petrol Tipper

Order Code: ZT3960411S

£2,699.99 Inc VAT (20%)


Description

Take the heavy manual work out of transporting materials with this powerful mini dumper!

Perfect for use in the construction, landscaping, and agricultural industries, this power barrow is the ideal tool to efficiently transport equipment and materials such as soil, sand, gravel, rocks, and debris.

Load up to 500kg in the sufficient cargo box measuring 100 L x 70 W x 45cm H. To increase the skip capacity, we've included a handy extension box which simply attaches to your dumper with 4 secure clips to provide additional cargo space for transporting materials. Despite its impressive capacity, the dumper benefits from a compact design making it suitable for use in areas that are inaccessible to larger machinery. Once you reach your destination the load can quickly be discarded using the tipping handle which is powered by a hydraulic pump for effective tilting with minimal effort.

All-terrain 18cm wide tracks make light work of driving across a variety of landscapes and are especially ideal for taking on steep slopes. This smart design also means you can be sure they will always operate at optimum performance without getting clogged up with mud.

Transporting the machine between jobs is made especially easy with the addition of two secure steel ramps. The non-slip serrated surface combined with the excellent grip provided by the rubber tracks make these ramps ideal, even in wet weather conditions. Once the tipper is safely in the back of your van, the ramps can conveniently be folded up - perfect for compact storage. These handy contraptions also feature two side handles so you can carry your ramps with ease.

Easy to operate, you can begin transporting your goods around in no time. With a simple engine switch and a recoil starting system, you can quickly bring power to your dumper. Using the clutch control, you can navigate between each of the 4 gears - 3 forward and one reverse - depending on the direction, load, or ground condition. Steering levers and a speed throttle integrated into the handlebars make for effortless steering and control over this highly versatile machine. Fitted with an automatic brake, you can ensure optimum safety when in use.

Powered by a high performance 9HP 270cc petrol engine, this heavy-duty transporter is incredibly time and labour saving. A sufficient 6L fuel tank allows you to carry out tasks big or small without interruption and although incredibly powerful, the dumper is remarkably quiet when in use at just 103dB, making it the ideal choice for use in residential areas.

When the colder months hit and the snow begins to fall, the shovel attachment is an invaluable addition to your dumper. The steel blade is durable and robust to effortlessly plough through the snow and ice, clearing driveways and paths as it moves forward. Thanks to the mounting accessories the attachment is quick to install.

For all your material transporting needs, this 500kg mini dumper is always up for the job!



Product Features:


* Impressive 500kg Load Capacity
* Powerful 270cc 9HP Engine
* 4 Speed Gearbox - 3 Forward & 1 Reverse
* 18cm Wide All-terrain Tracks
* FREE Box Extender, Snow Shovel & 2 x Ramps

Specifications:


* Colour: Orange
* Material: Steel
* Weight: 275kg
* Height: 98cm/0.98m/38.6"
* Width: 70cm/0.7m/27.6"
* Depth: 170cm/1.7m/66.9"
* Extension Box Height: 40cm/0.4m/15.7"
* Extension Box Width: 70cm/0.7cm/27.6"
* Extension Box Depth: 107cm/1.07m/42"
* Dump Box Height With Extension: 85cm/0.85m/33.5"
* Track Width: 18cm
* Load Capacity: 500kg
* Engine: 4 Stoke 270cc Petrol
* Power: 9HP
* Petrol Tank Capacity: 6L
* Engine Oil Capacity: 1.1L
* Sound Output: 103 dB
* Number of Gears: 4 - 3 Forward & 1 Reverse
* Bin Size: 100 x 70 x 45cm
* Maximum Pressure: 200 BAR
* Hydraulic Tank Capacity: 4.5L
* CE Certificate: Yes

Box Contents:


* 1 x Mini Tracked Petrol Tipper
* 2 x Sturdy Steel Ramps
* 1 x Effective Snow Shovel
* 1 x Practical Dump Box Extension

See full description
Specifications for Tracked Mini Dumper Petrol Tipper
  • Depth
    170cm
  • Weight
    275kg
  • Material
    Steel
  • Colour
    Orange
  • Product Type
    Tracked Mini Dumper
  • Width
    70cm
  • Load Capacity
    500kg
  • Height
    98cm
  • Track Width
    18cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome