0
1
2
3
4
5

Tracked Mini Dumper Petrol Transporter

Order Code: ZT3960811S

£1,999.99 Inc VAT (20%)


Description

Take the heavy manual work out of transporting materials with this powerful mini dumper!

Perfect for use in the construction, landscaping, and agricultural industries, this power barrow is the ideal tool to efficiently transport equipment and materials such as soil, sand, gravel, rocks, and debris.

Load up to 300kg in the sufficient cargo box measuring 93 L x 65 W x 23cm H. Despite its impressive capacity, the dumper benefits from a compact design making it suitable for use in areas that are inaccessible to larger machinery. Incredibly versatile, the front and 2 side panels conveniently fold down to give easy access as well as accommodate items in varying sizes. Once you reach your destination the load can quickly be discarded using the gas sprung tipping handle.

All-terrain 18cm wide tracks make light work of driving across a variety of landscapes and are especially ideal for taking on steep slopes. This smart design also means you can be sure they will always operate at optimum performance without getting clogged up with mud.

Transporting the machine between jobs is made especially easy with the addition of two secure steel ramps. The non-slip serrated surface combined with the excellent grip provided by the rubber tracks make these ramps ideal, even in wet weather conditions. Once the tipper is safely in the back of your van, the ramps can conveniently be folded up - perfect for compact storage. These handy contraptions also feature two side handles so you can carry your ramps with ease.

Easy to operate, you can begin transporting your goods around in no time. With a simple engine switch and a recoil starting system, you can quickly bring power to your dumper. Using the clutch control, you can navigate between each of the 4 gears - 3 forward and one reverse - depending on the direction, load, or ground condition. Steering levers and a speed throttle integrated into the handlebars make for effortless steering and control over this highly versatile machine. Fitted with an automatic brake, you can ensure optimum safety when in use.

Powered by a high performance 6.5HP 196cc petrol engine, this heavy-duty transporter is incredibly time and labour saving. A sufficient 3.8L fuel tank allows you to carry out tasks big or small without interruption and although incredibly powerful, the dumper is remarkably quiet when in use at just 103dB, making it the ideal choice for use in residential areas.

For all your material transporting needs, this 300kg mini dumper is always up for the job!



Product Features:


* Impressive 300kg Load Capacity
* Powerful 196cc 6.5HP Engine
* 4 Speed Gearbox - 3 Forward & 1 Reverse
* 18cm Wide All-terrain Tracks
* 2 x FREE Foldable Steel Ramps

Specifications:


* Colour: Orange
* Material: Steel
* Weight: 186kg
* Height: 99cm/0.99m/39"
* Width: 71cm/0.71m/28"
* Depth: 156cm/1.56m/61.4"
* Track Width: 18cm
* Load Capacity: 300kg
* Engine: 196cc Petrol
* Power: 6.5HP
* Petrol Tank Capacity: 3.8L
* Engine Oil Capacity: 0.6L
* Sound Output: 103 dB
* Number of Gears: 4 - 3 Forward & 1 Reverse
* Bin Size: 92.7 L x 65.2 W x 23cm H
* CE Certificate: Yes

Box Contents:


* 1 x Mini Tracked Petrol Transporter                                        
* 2 x Sturdy Ramps

See full description
Specifications for Tracked Mini Dumper Petrol Transporter
  • Material
    Steel
  • Load Capacity
    300kg
  • Weight
    186kg
  • Product Type
    Tracked Mini Dumper
  • Colour
    Orange
  • Track Width
    18cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome