Drum Dolly, Open Frame, Max. Load 450 Kg, 6 Swivel Castors

Order Code: ZT2733643S

£329.99 Inc VAT (20%)


Description

Drum dolly, open frame, max. load 450 kg, 6 swivel castors. Supplied = assembled. Max. load = 450 kg. Material = steel, powder coated. Internal frame diameter = 610 mm. Loading height = 130 mm. Overall height = 180 mm. Wheel fittings = 6 swivel castors. Swivel castor diameter = 100 mm. Wheel type = nylon. Wheel bearing = plain bearing. Colour = light blue RAL 5012. For drum capacities = 200 litres. Product type = drum dollies. For 200 litre metal or plastic drums. Powder coated, light blue RAL 5012. Overall height 180 mm. Loading height 130 mm. With 6 nylon swivel castors with plain bearings. Detachable drawbar as an accessory. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Drum Dolly, Open Frame, Max. Load 450 Kg, 6 Swivel Castors
  • Load Capacity
    450kg
  • Supplied
    Assembled
  • Colour
    Light Green
  • Product Type
    Drum Dollies
  • Wheel Fittings
    6 Swivel Castors
  • Swivel Castor Diameter
    100mm
  • Material
    Steel Powder Coated
  • Overall Height
    180mm
  • Wheel Type
    Nylon
  • Internal Frame Diameter
    610mm
  • Loading Height
    130mm
  • Wheel Bearing
    Plain Bearing
  • For Drum Capacities
    200L