Drum Dolly - Open Frame

Order Code: ZT2726538S

£209.99 Inc VAT (20%)


Description

Drum dolly, open frame, zinc plated, max. load 250 kg, internal frame 610 mm, with 4 swivel castors. Supplied = assembled. Max. load = 250 kg. Material = steel, hot galvanised. Internal frame diameter = 610 mm. Loading height = 100 mm. Overall height = 135 mm. Wheel fittings = 4 swivel castors. Swivel castor diameter = 80 mm. Wheel type = nylon. Wheel bearing = roller bearing. Colour = hot dip galvanised. For drum capacities = 200 litres. Product type = drum dollies. For 200 litre metal or plastic drums. Overall height 140 mm. Loading height 110 mm. With 4 nylon swivel castors with roller bearings.

See full description
Specifications for Drum Dolly - Open Frame
  • Material
    Steel, Hot Galvanised
  • Colour
    Hot Dip Galvanised
  • Product Type
    Drum Dollies
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Swivel Castor Diameter
    80mm
  • Wheel Fittings
    4 Swivel Castors
  • Overall Height
    135mm
  • Wheel Type
    Nylon
  • For Drum Capacities
    200L
  • Internal Frame Diameter
    610mm
  • Wheel Bearing
    Roller Bearing
  • Loading Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome