Drum Dolly, With Watertight Metal Tray, Zinc Plated, With Push Handle, Internal Frame Ø610mm

Order Code: ZT2714384S

£499.99 Inc VAT (20%)


Description

Drum dolly, with watertight metal tray, zinc plated, with push handle, internal frame 610 mm. Supplied = assembled. Max. load = 250 kg. Material = steel, hot galvanised. Internal frame diameter = 610 mm. Loading height = 100 mm. Wheel fittings = 4 swivel castors. Swivel castor diameter = 80 mm. Wheel type = nylon. Wheel bearing = plain bearing. For drum capacities = 200 litres. Edge height = 80 mm. Model = with push handle. Product type = drum dollies. With handle and restraint strap. For virtually all types of 200 litre metal or plastic drums. With metal tray - watertight welding and zinc plated. Loading height 110 mm, rim height 80 mm. With 4 nylon swivel castors, plain bearings. With screw-on push handle. Powder coated light blue RAL 5012. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Drum Dolly, With Watertight Metal Tray, Zinc Plated, With Push Handle, Internal Frame Ø610mm
  • Load Capacity
    250kg
  • Supplied
    Assembled
  • Product Type
    Drum Dollies
  • Swivel Castor Diameter
    80mm
  • Wheel Fittings
    4 Swivel Castors
  • Material
    Steel, Hot Galvanised
  • Model
    with Push Handle
  • Wheel Type
    Nylon
  • Wheel Bearing
    Plain Bearing
  • For Drum Capacities
    200L
  • Edge Height
    80mm
  • Internal Frame Diameter
    610mm
  • Loading Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome