Drum Dolly
0
1
2

Drum Dolly

Order Code: ZT1175803PCopy

£499.99 Inc VAT (20%)


Description

Drum dolly specifically designed for the safe movement and dispensing from a 205 litre drum. Double walled construction for optimum strength and security against leaks. Easy to clean as any liquid drains to the front. Rubber wheels and castors with rotation and swivel brake. Drum is secured with a ratchet strap. Fork liftable from the rear and one-person operation, the safety support locks into place for easy vertical loading and storage. Ensures compliance with the current UK Oil Storage Regulations. Dimensions length x width x height 1740 x 815 x 680mm, containment capacity 250 litres, weight 41kgs.

See full description
Specifications for Drum Dolly
  • MFR Part No.
    FL-205-601
  • Drum Capacity
    250L
  • Product Type
    Drum Dolly
  • Weight
    41kg