Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Not Stackable, For 2 Drums, Blue

Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Not Stackable, For 2 Drums, Blue

Order Code: ZT2737538SCopy

£1,299.99 Inc VAT (20%)


Description

Drum sump tray for transport and storage, open rear and side steel frame, not stackable, for 2 drums, blue. Supplied = assembled. Sump capacity = 205 l. Drum capacity = 2x200 l. Type of grate = with zinc plated grate. Length = 1355 mm. Width = 865 mm. Height = 935 mm. Material = sheet steel. Finish = painted. Colour = ultramarine blue RAL 5002. Max. load = 935 kg. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 120 kg. Sturdy steel frame construction with forklift for pallet trucks and forklifts. TV/MPA tested. Manufacturers declaration of conformity in accordance with StawaR, approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Welded steel sump tray with frame. Trays made of 3 mm sheet steel, sump capacity 205 litres. Removable, zinc plated grates. Not stackable for individual installation, open rear and side steel frame (transparency) EUROKRAFTpro exclusive with free hazardous substances stickers (GHS) ''Flame'' and ''Environment''.

See full description
Specifications for Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Not Stackable, For 2 Drums, Blue
  • Colour
    Light Grey
  • Material
    Sheet Steel
  • Finish
    Painted
  • Load Capacity
    935kg
  • Supplied
    Assembled
  • Sump Capacity
    205L
  • Width
    865mm
  • Height
    935mm
  • Length
    1355mm
  • Weight
    120kg
  • Grate Type
    With Zinc Plated Grate
  • Drum Capacity
    2x200L