Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Not Stackable, For 2 Drums, Zinc Plated

Order Code: ZT2737540S

£1,239.99 Inc VAT (20%)


Description

Drum sump tray for transport and storage, open rear and side steel frame, not stackable, for 2 drums, zinc plated. Supplied = assembled. Sump capacity = 205 l. Drum capacity = 2x200 l. Type of grate = with zinc plated grate. Length = 1355 mm. Width = 865 mm. Height = 935 mm. Material = sheet steel. Finish = zinc plated. Colour = zinc plated. Max. load = 935 kg. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 120 kg. Sturdy steel frame construction with forklift for pallet trucks and forklifts. TV/MPA tested. Manufacturers declaration of conformity in accordance with StawaR, approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Welded steel sump tray with frame. Trays made of 3 mm sheet steel, sump capacity 205 litres. Removable, zinc plated grates. Not stackable for individual installation, open rear and side steel frame (transparency) EUROKRAFTpro exclusive with free hazardous substances stickers (GHS) ''Flame'' and ''Environment''.

See full description
Specifications for Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Not Stackable, For 2 Drums, Zinc Plated
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Drum Capacity
    2x200 L
  • Supplied
    Assembled
  • Load Capacity
    935kg
  • Finish
    Zinc Plated
  • Sump Capacity
    205L
  • Length
    1355mm
  • Width
    865mm
  • Height
    935mm
  • Weight
    120kg
  • Grate Type
    With Zinc Plated Grate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome