Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Stackable, For 4 Drums, Zinc Plated

Order Code: ZT2737371S

£1,599.99 Inc VAT (20%)


Description

Drum sump tray for transport and storage, open rear and side steel frame, stackable, for 4 drums, zinc plated. Supplied = assembled. Sump capacity = 205 l. Drum capacity = 4x200 l. Type of grate = with zinc plated grate. Length = 1390 mm. Width = 1310 mm. Height = 1380 mm. Material = sheet steel. Finish = zinc plated. Colour = zinc plated. Max. load = 1400 kg. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 164 kg. Sturdy steel frame construction with forklift for pallet trucks and forklifts. TV/MPA tested. Manufacturers declaration of conformity in accordance with StawaR, approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Welded steel sump tray with frame. Trays made of 3 mm sheet steel, sump capacity 205 litres. Removable, zinc plated grates. Up to 3 units can be stacked to save space, open rear and side steel frame (transparency) EUROKRAFTpro exclusive with free hazardous substances stickers (GHS) ''Flame'' and ''Environment''.

See full description
Specifications for Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Stackable, For 4 Drums, Zinc Plated
  • Colour
    Zinc Plated
  • Material
    Sheet Steel
  • Drum Capacity
    4x200 L
  • Load Capacity
    1400kg
  • Supplied
    Assembled
  • Finish
    Zinc Plated
  • Sump Capacity
    205L
  • Weight
    164kg
  • Length
    1390mm
  • Width
    1310mm
  • Height
    1380mm
  • Features
    Stackable
  • Grate Type
    With Zinc Plated Grate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome