Drum Transporter With 40 L Sump Tray, Trough Size LxWxD 1015 X 590 X 70mm, Light Blue RAL 5012

Order Code: ZT2718263S

£749.99 Inc VAT (20%)


Description

Drum transporter with 40 l sump tray, trough size LxWxD 1015 x 590 x 70 mm, light blue RAL 5012. Supplied = assembled. Sump capacity = 40 l. Drum capacity = 2x200 l. Type of grate = with zinc plated grate. Length = 1015 mm. Width = 590 mm. Height = 220 mm. Material = sheet steel. Finish = powder coated. Colour = light blue RAL 5012. Max. load = 250 kg. For media = flammable and water hazardous liquids. Weight = 31 kg. Wheel type = nylon. For one or two drums. With drum sump - with leakproof welds without declaration of conformity. The sump prevents damage to the environment caused by leaking liquids. Powder coated, light blue RAL 5012. Zinc plated grate. Tray height 70 mm. 2 swivel castors and 2 fixed castors each, nylon wheels. Swivel castors with double stops. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Drum Transporter With 40 L Sump Tray, Trough Size LxWxD 1015 X 590 X 70mm, Light Blue RAL 5012
  • Material
    Sheet Steel
  • Colour
    Reseda Green
  • Drum Capacity
    2x200 L
  • Load Capacity
    250kg
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Sump Capacity
    40L
  • Weight
    31kg
  • Height
    220mm
  • Width
    590mm
  • Length
    1015mm
  • Wheel Type
    Nylon
  • Grate Type
    With Zinc Plated Grate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome