ESD Drum Dolly, Open Wheeled Base, Hot Dip Galvanised, Inside Ø610mm

Order Code: ZT2702731S

£229.99 Inc VAT (20%)


Description

ESD drum dolly, open wheeled base, hot dip galvanised, inside 610 mm. Supplied = assembled. Max. load = 250 kg. Material = steel, hot galvanised. Internal frame diameter = 610 mm. Loading height = 100 mm. Overall height = 135 mm. Wheel fittings = swivel castors. Swivel castor diameter = 80 mm. Wheel type = nylon, conductive. Wheel bearing = roller bearing. Colour = hot dip galvanised. For drum capacities = 200 litres. Edge height = 30 mm. Model = ESD model. Product type = ESD drum dollies. With 4 electrically conductive castors. For 200 litre metal or plastic drums. Wheeled base open at the bottom. Robust, hot dip galvanised drum roller with 4 electrically conductive swivel castors made of nylon, with roller bearings. Wheeled base open at the bottom. Max. load 250 kg. Internal frame 610 mm. Overall height 135 mm. Loading height 100 mm.

See full description
Specifications for ESD Drum Dolly, Open Wheeled Base, Hot Dip Galvanised, Inside Ø610mm
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Product Type
    ESD Drum Dollies
  • Colour
    Hot Dip Galvanised
  • Wheel Fittings
    Swivel Castors
  • Swivel Castor Diameter
    80mm
  • Material
    Steel, Hot Galvanised
  • Model
    ESD Model
  • Wheel Type
    Nylon, Conductive
  • Overall Height
    135mm
  • Internal Frame Diameter
    610mm
  • Wheel Bearing
    Roller Bearing
  • Loading Height
    100mm
  • For Drum Capacities
    200L
  • Edge Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome