PE Drum Dolly, With 30 L Sump Tray, Push Handle, LxWxH 725 X 725 X 990mm

Order Code: ZT2722312S

£719.99 Inc VAT (20%)


Description

PE drum dolly, with 30 l sump tray, push handle, LxWxH 725 x 725 x 990 mm. Supplied = assembled. Max. load = 300 kg. Material = polyethylene. Internal frame diameter = 645 mm. Loading height = 225 mm. Overall height = 990 mm. Wheel fittings = 4 swivel castors 2 with wheel stops. Swivel castor diameter = 100 mm. Wheel type = nylon. Wheel bearing = roller bearing. Colour = blue. For drum capacities = 1x200 litres. Model = with handle. Product type = drum dollies. Suitable for 200 l steel and plastic drums. Made of highly resistant polyethylene for corrosive liquids, batteries etc. Integrated 30 l sump tray. Max. load 300 kg. Sump tray internal 645 mm. 4 swivel castors, 2 with wheel stops. Wheel 100 mm.

See full description
Specifications for PE Drum Dolly, With 30 L Sump Tray, Push Handle, LxWxH 725 X 725 X 990mm
  • Colour
    Blue
  • Material
    Polyethylene
  • Product Type
    Drum Dollies
  • Model
    with Handle
  • Load Capacity
    300kg
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Swivel Castor Diameter
    100mm
  • Overall Height
    990mm
  • Wheel Type
    Nylon
  • Wheel Bearing
    Roller Bearing
  • Internal Frame Diameter
    645mm
  • For Drum Capacities
    1x200L
  • Loading Height
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome