PE Drum Transport And Filling Trolley, Mobile, LxWxH 1600 X 740 X 640mm

Order Code: ZT2722256S

£1,399.99 Inc VAT (20%)


Description

PE drum transport and filling trolley, mobile, LxWxH 1600 x 740 x 640 mm. Supplied = assembled. Sump capacity = 230 l. Drum capacity = 1x200 l. Type of grate = without. Length = 1600 mm. Width = 740 mm. Height = 640 mm. Material = polyethylene. Colour = blue. Design of sump tray = mobile. Max. load = 300 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Weight = 42 kg. Safely pick-up, transport, fill and store 200 litre drums. Integrated 230 litre sump tray, two restraint straps to secure drum. Made of highly resistant, robust polyethylene. Max. load 300 kg. Length x width x height 1600 x 740 x 640 mm.

See full description
Specifications for PE Drum Transport And Filling Trolley, Mobile, LxWxH 1600 X 740 X 640mm
  • Load Capacity
    300kg
  • Supplied
    Assembled
  • Colour
    Blue
  • Sump Capacity
    230L
  • Material
    Polyethylene
  • Weight
    42kg
  • Length
    1600mm
  • Height
    640mm
  • Width
    740mm
  • Drum Capacity
    1x200 L
  • Grate Type
    Without
  • Design of Sump Tray
    Mobile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome