Storage And Transport Pallet With Sump Tray, 3 Mesh Panels, For 2 X 200 L Drums, Orange

Order Code: ZT2696755S

£1,699.99 Inc VAT (20%)


Description

Storage and transport pallet with sump tray, 3 mesh panels, for 2 x 200 l drums, orange. Supplied = assembled. Sump capacity = 210 l. Drum capacity = 2x200 l. Type of grate = steel grate, zinc-plated. Length = 920 mm. Width = 1410 mm. Height = 1495 mm. Material = sheet steel. Finish = painted. Colour = yellow orange RAL 2000. Max. load = 1000 kg. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 141 kg. Mesh panels on 3 sides to protect the load. For regulation compliant transport and storage of hazardous goods drums. Saves space - up to 3 units can be stacked. Optimal handling by means of crane eyelets and fork pockets for transport using a stacker and lifting device. Sump tray for storing, stacking and transporting drums using a pallet truck or forklift truck. For 200 litre drums, 60 litre drums and small containers. Sturdy steel profile construction made of 3 mm sheet steel. Drum sump with removable, hot dip galvanised grate. Max. load 1000 kg/m². 100 mm base clearance. Stacking corners with crane eyelets, up to 3 units can be stacked. Chain to secure the drums once positioned. For use in buildings or shelters. Manufacturers' declaration of conformity in accordance with StawaR - approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. 3 panels (rear and side panels) made of sturdy wire mesh to protect the drums or small containers once positioned. Open side with chain to secure the drums once positioned.

See full description
Specifications for Storage And Transport Pallet With Sump Tray, 3 Mesh Panels, For 2 X 200 L Drums, Orange
  • Material
    Sheet Steel
  • Colour
    Reseda Green
  • Drum Capacity
    2x200 L
  • Load Capacity
    1000kg
  • Finish
    Painted
  • Supplied
    Assembled
  • Sump Capacity
    210L
  • Width
    1410mm
  • Height
    1495mm
  • Weight
    141kg
  • Length
    920mm
  • Grate Type
    Steel Grate, Zinc-Plated
  • Features
    Stackable
  • Clearance Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome