Storage And Transport Pallet With Sump Tray - With Closed Rear And Side Panels - For 2 Drums, Zinc Plated

Order Code: ZT2703008S

£2,299.99 Inc VAT (20%)


Description

Storage and transport pallet with sump tray, with closed rear and side panels, stackable, for 2 drums, zinc plated. Supplied = assembled. Sump capacity = 210 l. Drum capacity = 2x200 l. Type of grate = steel grate, zinc-plated. Length = 920 mm. Width = 1410 mm. Height = 1495 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = zinc plated. Test symbol = manufacturers declaration of conformity in accordance with StawaR. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 174 kg. Stacking load = 1868 kg. Closed rear and side walls. For regulation compliant transport and storage of hazardous goods drums. Saves space - up to 3 units can be stacked. Optimal handling by means of crane eyelets and fork pockets for transport using a stacker and lifting device. Sump tray for storing, stacking and transporting drums using a pallet truck or forklift truck. For 200 litre drums, 60 litre drums and small containers. Sturdy steel profile construction made of 3 mm sheet steel. Drum sump with removable, hot dip galvanised grate. Max. load 1000 kg/m². 100 mm base clearance. Stacking corners with crane eyelets, up to 3 units can be stacked. Chain to secure the drums once positioned. For use in buildings or shelters. Manufacturers' declaration of conformity in accordance with StawaR - approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. 3 panels (rear and side panels) made of sturdy, zinc plated sheet steel to protect the drums or small containers once positioned. Open side with chain to secure the drums once positioned.

See full description
Specifications for Storage And Transport Pallet With Sump Tray - With Closed Rear And Side Panels - For 2 Drums, Zinc Plated
  • Colour
    Zinc Plated
  • Material
    Sheet Steel
  • Drum Capacity
    2x200 L
  • Supplied
    Assembled
  • Finish
    Hot Dip Galvanised
  • Load Capacity
    2x200 L
  • Sump Capacity
    210L
  • Stacking Load
    1868kg
  • Width
    1410mm
  • Length
    920mm
  • Weight
    174kg
  • Height
    1495mm
  • Features
    Stackable
  • Grate Type
    Steel Grate, Zinc-Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome