Electric Chain Hoist with Electric Drive Trolley Max. Load 2000 kg

Order Code: ZT4131443S

£11,999.99 Inc VAT (20%)


Description

Electric chain hoist, with electric drive trolley, max. load 2000 kg. Supplied = partially assembled. Max. load = 2000 kg. FEM group = 2 m. Design of chain hoist = with electric drive trolley. Number of strands = 2 pcs. Colour = black grey RAL 7021, azure blue RAL 5009. Operating voltage = 400 V. Flange width from - to = 58 - 200 mm. Protection class = IP55. Control cable length = 3 m. Overall height = 648 mm. Standard slack chain box up to lift height = 6 m. Lifting height = 4000 mm. Lift speed = 4/1 m/min. Starting time main lift/precise lift = 60 %. Power = 1.8 kW. Product type = electric chain hoists. Fast and easy commissioning. Minimal load swing and low noise development. IP55 certified (dust and jet water protected) Load chains hardened and electrolytically zinc plated in accordance with DAT, grade 8. Durable and reliable transport of heavy goods. Hook travel 4 m, 6 m available on request. The Demag DBC electric chain hoist is the ideal entry level solution for many industries, and meets a wide range of demands made of modern lifting equipment. Heavy loads are moved with ease, work processes are optimised for employees and time is saved. Different models of the chain hoist with a suspension bracket, electric drive trolley or manual drive trolley in combination with max. loads from 125 kg - 2000 kg ensure you'll find the right product for your specific requirements. The powerful lifting device is particularly suitable for production companies, workshops, production facilities, warehouses, construction sites and goods handling. Thanks to a controller that uses a 3 m cable with strain relief, heavy goods and materials are moved with ease and in a user friendly way. The hook travel is 4 m, 6 m is possible upon request. The chain hoist is quick and easy put into operation without the need for additional tools. This allows easy access for maintenance or other modifications. The Demag DBC electric chain hoist makes an impression with quiet operation of 68 dB, a minimal load swing and a long service life. What's more, it has two hoist speeds as standard, as well as mechanical limit switches for the upper and lower hook positions. The low speed level is particularly suitable for precise and gentle motion. For your safety and to protect the chain hoist, a friction clutch prevents overload. Load slack is prevented because the brake is installed in the load chain before the friction clutch. The load chains are hardened in accordance with DAT and electrolytically zinc plated so that they comply with quality class 8. The chain hoist works reliably, despite large temperature fluctuations, at temperatures from -20 °C to +40 °C without reducing the operating time. It is IP55 certified and protected against dust and jets of water under the cover. It is supplied complete with a corresponding chain box. Motor: 380 - 415 V/50 Hz - other voltages/frequencies upon request Contactor control: 48 V Duty time 60% FEM hoist classification: FEM 3 m = 3200 hours, FEM 2 m = 1600 hours Control switch DSB in ingress protection IP65 This device does not meet your requirements? Additional lifting heights, max. loads and individual options available upon request.

See full description
Specifications for Electric Chain Hoist with Electric Drive Trolley Max. Load 2000 kg
  • Product Type
    Electric Chain Hoists
  • Overall Height
    648mm
  • Lift Height
    4000mm
  • Colour
    Azure Blue RAL 5009
    Black Grey RAL 7021
  • Protection Class
    IP55
  • Control Cable Length
    3m
  • Flange Width
    58 - 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome