Aluminium Rope Operated Extension Ladder, 2-part, Extendable, Incl. Beam, 2 X 20 Rungs

Order Code: ZT2746065S

2x20
10150mm
11200mm
£1,399.99 Inc VAT (20%)


Description

Aluminium rope operated extension ladder, 2-part, extendable, incl. beam, 2 x 20 rungs. Supplied = pre-assembled, final assembly by customer. Product type = extension ladders. Number of rungs = 2x20 pcs. Access type = single sided. Weight = 34.4 kg. Width = 440 mm. Working height = 11200 mm. Frame material = aluminium. Cross beam width = 1360 mm. Rung height = 100 mm. Max. load = 150 kg. Standing height = 9200 mm. Conforms to = DIN EN 131. Extended length = 10150 mm. Retracted length = 5650 mm. The combigrip ladder feet make the beam easy to fit. Working height adjustable according to rung spacing. Rollers with rubber cover to prevent markings. Unlocking, lowering and securing by automatic drop catch. User friendly rope guide, durable, soft plastic rope. Aluminium ladders are characterised by robustness and durability, while also featuring a low weight. The rungs of this rope operated extension ladder are made of high strength, closed extruded profiles without a longitudinal weld. They are pressed into the rail at 4 positions. The triangular shape of the rung ensures torsion resistance and the pressing ensures the ladder is particularly stable at the side. A ribbed tread surface provides a high degree of anti-slip protection. Additional braces at the end of the rungs ensure the values in DIN EN 131 are exceeded. Ladder includes beams (foot extension element) , compliant with ladder standard DIN EN 131.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome