0
1
2

Everest 3DE Extension Ladder 3-Part D-Rungs 3 x 14 ZAR44854

Order Code: ZT1218449P

£499.99 Inc VAT (20%)


Description

The Zarges Everest 3DE 3-Part Extension Ladder is flexible, safe and inexpensive the perfect solution for accessing great heights. The stiles are made from extruded aluminium sections for maximum stability. Replaceable 2-component plastic end caps ensure secure positioning without the risk of slipping. It offers convenient and precise rung-by-rung height adjustment in a grid of 280mm. The upper ladder can be used separately as a single ladder (applies to part no. 44851 and 44852). All sizes conform to EN131 professional standards, with a 150kg rating and a 10 year guarantee. This Zarges Everest 3DE 3-Part Extension Ladder has the following specification Number of rungs 3 x 14 Overall Extended Length 9.45m Closed Length 4.09m Stile Depth 85mm Horizontal Stabiliser Bar 1.20m Weight 36.0kg Delivered Direct to Business, Site or Home please note a carriage surcharge may apply dependent upon the delivery address, contact us for further details.

See full description
Specifications for Everest 3DE Extension Ladder 3-Part D-Rungs 3 x 14 ZAR44854
  • Length
    9.45m
  • Stile Depth
    36mm
  • Number of Rungs
    4.09
  • Standards Met
    EN131
  • Material
    Plastic
    Aluminium
  • Product Type
    Extension Ladder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome