Extension for aluminium telescopic plank, BoardStand, 1 pair. Supplied = partially assembled. Material = aluminium. Product type = accessories for ladders. BoardStand: trestles for aluminium telescopic planks to produce an access safety platform - standing height: approx. 0.50 m. Platform height 500 mm, working height 2500 mm.