Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Extension Ladders
Ladder Rack Cable extra Heavy Duty Emerald 150mm x 3M HDG
By Legrand
Order Code:
ZT4997167S
£349.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
349.99
https://www.zoro.co.uk/shop/storage-and-handling/extension-ladders/ladder-rack-cable-extra-heavy-duty-emerald-150mm-x-3m-hdg/p/ZT4997167S
Add to quotation
View all Extension Ladders
Description
Legrand LADDER RACK CABLE EXTRA HEAVY DUTY EMERALD 150MMX3M HDG 3m & 6m Straight Lengths EL150G
Specifications
Specifications for Ladder Rack Cable extra Heavy Duty Emerald 150mm x 3M HDG
Height
150mm
Material
Steel
Length
3000mm
Width
190mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome