Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Extension Ladders
Ladder Rack General Purpose 300mm x 3M Hot Dipped Galvanised
By Legrand
Order Code:
ZT5106081S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/storage-and-handling/extension-ladders/ladder-rack-general-purpose-300mm-x-3m-hot-dipped-galvanised/p/ZT5106081S
Add to quotation
View all Extension Ladders
Description
Legrand LADDER RACK GENERAL PURPOSE 300MMX3M HOT DIPPED GALV 3m & 6m Straight Lengths ZL300G
Specifications
Specifications for Ladder Rack General Purpose 300mm x 3M Hot Dipped Galvanised
Material
Steel
Height
100mm
Length
3000mm
Width
340mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome