Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Extension Ladders
Ladder Rack Heavy Duty 600mm x 3M Hot Dipped Galvanised
By Legrand
Order Code:
ZT5106126S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/storage-and-handling/extension-ladders/ladder-rack-heavy-duty-600mm-x-3m-hot-dipped-galvanised/p/ZT5106126S
Add to quotation
View all Extension Ladders
Description
Legrand LADDER RACK HEAVY DUTY 600MMX3M HOT DIPPED GALV 3m & 6m Straight Lengths PL600G
Specifications
Specifications for Ladder Rack Heavy Duty 600mm x 3M Hot Dipped Galvanised
Height
125mm
Material
Steel
Width
640mm
Length
3000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome