Telescopic Ladder 3.2m

Telescopic Ladder 3.2m

Order Code: ZT4958753SCopy

£163.99 Inc VAT (20%)


Description

SupaTool Telescopic Ladder 3.2m Extends up to 3.2mtrs Compacts down to 80.8cm for easy storage and transporting Lightweight aluminium construction, weighing only 10.8kg for ideal portability 2 specially designed safety catches per rung Includes top feet and stabiliser bar for additional security Soft close design Safety tested to EN131-6:2019 Fully Extended Height: 3.2mtr Closed Height: 80.8cm Width: 84.5cm Ladder Weight 10.8kg/1.7st Max. Safe Working Load 150kg/23.6st 2 year guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Telescopic Ladder 3.2m
  • Weight
    10.8kg
  • Material
    Aluminium
  • Product Type
    Telescopic Ladder
  • Width
    84.5cm