Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Fabricated Steel Castors
125mm T/P Fixed Castor (Zinc) P/N Wheel
By Atlas Workholders
Order Code:
ZT1058375X
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
19-23
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/storage-and-handling/fabricated-steel-castors/125mm-t-p-fixed-castor-zinc-p-n-wheel/p/ZT1058375X
Add to quotation
View all Fabricated Steel Castors
Description
Zinc Finish
Tags:
#BulkDiscount
Specifications
Specifications for 125mm T/P Fixed Castor (Zinc) P/N Wheel
Mount Type
Top Plate
Wheel Diameter
125mm
MFR Part No.
E125R3Z21
Fixed Or Swivel
Fixed
Product Type
Castor
Duty Type
Medium Duty
Heavy Duty
Braked
Unbraked
Castor Type
Single
Pneumatic Wheel
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome