BH-ALBS 180K Fixed Sheet Steel Castor Wheel X Width 180 x 50 mm Max. Load 670 kg

Order Code: ZT4131576S

£399.99 Inc VAT (20%)


Description

BH-ALBS 180K fixed sheet steel castor, wheel Ø x width 180 x 50 mm, max. load 670 kg. Supplied = assembled. Wheel diameter = 180 mm. Structure = fixed castor. Wheel material = polyurethane. Material of rim = cast aluminium. Max. load at 4 km/h = 670 kg. Type of mounting = with top plate. Wheel width = 50 mm. Overall height = 223 mm. Wheel bearing = ball bearing. Fixed castor plate dimensions = 140x110 mm. Sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Heavy fork and base plate. Tread: high quality Blickle Besthane® Soft polyurethane elastomer, non-marking. Wheel body: die cast aluminium, silver grey. High chemical resistance to many aggressive media. Temperature resistance: -20 °C to +70 °C, reduced max. load above +40 °C. Fixed sheet steel castor, heavy duty model, with mounting plate. Heavy duty wheel with Blickle Besthane® Soft polyurethane tread, with aluminium wheel body.

See full description
Specifications for BH-ALBS 180K Fixed Sheet Steel Castor Wheel X Width 180 x 50 mm Max. Load 670 kg
  • Wheel Diameter
    180mm
  • Wheel Width
    50mm
  • Rim Material
    Cast Aluminium
  • Overall Height
    223mm
  • Wheel Material
    Polyurethane
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome