Bh-Poth 250K Fixed Sheet Steel Castor Wheel X Width 250 x 50 mm Max. Load 900 kg

Order Code: ZT4131709S

£539.99 Inc VAT (20%)


Description

BH-POTH 250K fixed sheet steel castor, wheel Ø x width 250 x 50 mm, max. load 900 kg. Supplied = assembled. Wheel diameter = 250 mm. Structure = fixed castor. Wheel material = polyurethane. Material of rim = nylon. Max. load at 4 km/h = 900 kg. Type of mounting = with top plate. Wheel width = 50 mm. Overall height = 295 mm. Wheel bearing = ball bearing. Fixed castor plate dimensions = 140x110 mm. Sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Heavy fork and base plate. Tread: high quality thermoplastic polyurethane (TPU) , non-marking. Wheel body: high quality nylon 6, does not break, natural white. KA version: with plastic thread guard, small. Very high chemical resistance to many aggressive media. Temperature resistance: -20 °C to +70 °C, reduced max. load above +35 °C. Fixed sheet steel castor, heavy duty model, with mounting plate. Wheel with thermoplastic polyurethane tread, with heavy nylon wheel body.

See full description
Specifications for Bh-Poth 250K Fixed Sheet Steel Castor Wheel X Width 250 x 50 mm Max. Load 900 kg
  • Wheel Diameter
    250mm
  • Bearing Type
    Ball Bearing
  • Overall Height
    295mm
  • Mounting Type
    Top Plate
  • Wheel Width
    50mm
  • Wheel Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome