Black Soft Elastic Rubber Plate Fixed Castor 200mm 200kg Load BZKFL200SRERBJSPR200

Order Code: ZT2612012S

£159.99 Inc VAT (20%)


Description

Fabricated fixed castor with top plate fixing fitted with a 200mm x 50mm black ergonomic high elastic natural 55 shore A round profile rubber tyred tyred aluminium centred wheel with ball bearings overall height 237mm/257mm, plate size 138mm x 110mm, hole centres 105mm x 80mm. fiteed with a 200kg black rubber spring but load cpacaity is 200kg at 4kph and 152kg at 10kph. REACH compliant also PAH-Free rubber to confirm to EU-directive 2005/69/EC, also available with flat tread details on request

See full description
Specifications for Black Soft Elastic Rubber Plate Fixed Castor 200mm 200kg Load BZKFL200SRERBJSPR200
  • MFR Part No.
    BZKFL200SRERBJSPR200
  • Hole Centres
    105mm x 80mm
  • Plate Size
    138mm x 110mm
  • Material
    Aluminium
  • Wheel Material
    Rubber
  • Product Type
    Fixed Castor
  • Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome