Blue Elastic Rubber Bolt Hole Swivel Castor 65mm 100kg Load BLKLR65SRNBH12

Order Code: ZT2610821S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Pressed steel swivel black painted castor with a 12mm bolt hole fitted with a 65 Shore A blue elastic rubber wheel, nylon centre with plain bore. Wheel diameter 63mm, tread width 35mm, overall height 87mm, Load capacity 100kg.

Specifications for Blue Elastic Rubber Bolt Hole Swivel Castor 65mm 100kg Load BLKLR65SRNBH12
  • MFR Part No.
    BLKLR65SRNBH12
  • Load Capacity
    100kg
  • Wheel Diameter
    63mm
  • Bolt Hole Size
    12mm
  • Tread Width
    35mm
  • Material
    Nylon
  • Overall Height
    87mm
  • Product Type
    Swivel Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome