Elastic Rubber Gate Castor Fixing Swivel Castor 100mm 75kg Load BZGCS100ERBJ

Order Code: ZT2615423S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Fabricated swivel sprung loaded gate castor with a sidemounted plate fixing. Fitted with a black elastic rubber tyre on aluminimum centre wheel with ball bearings. Wheel diameter 100mm, Tread width 40mm, Overall height 375mm, Fixing Hole M8 drilled on 85mm centres, Load capacity 75kg, Spring compression starts at 20kg

Specifications for Elastic Rubber Gate Castor Fixing Swivel Castor 100mm 75kg Load BZGCS100ERBJ
  • MFR Part No.
    BZGCS100ERBJ
  • Overall Height
    375mm
  • Type
    Swivel Castor
  • Load Capacity
    75kg
  • Wheel Diameter
    100mm
  • Tread Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome