Fixed Castor Set For Material Lifter, LxW 160 X 65mm, Max. Load 120 Kg

Order Code: ZT2747297S

£129.99 Inc VAT (20%)


Description

Fixed castor set for material lifter, LxW 160 x 65 mm, max. load 120 kg. Supplied = assembled. Width = 65 mm. Max. load = 120 kg. Length = 160 mm.

Specifications for Fixed Castor Set For Material Lifter, LxW 160 X 65mm, Max. Load 120 Kg
  • Load Capacity
    120kg
  • Supplied
    Assembled
  • Length
    160mm
  • Width
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome