Grey Rubber Plate Fixed Castor 75mm 50kg Load BZAF75VGR

Order Code: ZT2613051S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Pressed steel fixed castor with top plate fixing fitted with a grey thermoplastic rubber tyre on grey polypropylene centre wheel with plain bore. Wheel diameter 75mm, tread width 24mm, overall height 101mm, plate size 60mm x 60mm, hole centres 46mm x 46. Load capacity 50kg.

Specifications for Grey Rubber Plate Fixed Castor 75mm 50kg Load BZAF75VGR
  • MFR Part No.
    BZAF75VGR
  • Castor Type
    Fixed
  • Hole Centres
    46mm x 46mm
  • Product Type
    Fixed Castor
  • Plate Size
    60mm x 60mm
  • Wheel Diameter
    75mm
  • Load Capacity
    50kg
  • Tread Width
    24mm
  • Overall Height
    101mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome