Grey Rubber Polypropylene Plate Swivel Castor 125mm 90kg Load BZEH125GRB

Order Code: ZT2610846S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Pressed steel swivel castor with a plate fixing fitted with a grey rubber tyre on a polypropylene centre wheel with a roller bearing. Wheel diameter 125mm, tread width 37.5 mm, overall height 155mm, Plate size 105mmx 86mm, hole centres 80mm x 60mm. Load capacity 90kg.

Specifications for Grey Rubber Polypropylene Plate Swivel Castor 125mm 90kg Load BZEH125GRB
  • MFR Part No.
    BZEH125GRB
  • Wheel Diameter
    125mm
  • Overall Height
    155mm
  • Hole Centres
    80mm x 60mm
  • Load Capacity
    90kg
  • Material
    Pressed Steel
    Polypropylene
  • Tread Width
    37.5mm
  • Wheel Material
    Polypropylene
    Rubber
  • Plate Size
    105mm x 86mm
  • Product Type
    Swivel Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome