Grey Soft Elastic Rubber Plate Fixed Castor 150mm 270kg Load BZPHFL150SRERGBJ

Order Code: ZT2612790S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Pressed steel fixed castor with a top plate fixing fitted with grey ergonomic high elastic natural 55 shore A round profile rubber tyred aluminium centred wheel with ball bearings. Wheel diameter 150mm, tread width 50mm, overall height 190mm, top plate 105mm x 86mm, hole centres 80mm x 60mm. Load capacity 270kg. REACH compliant also PAH-Free rubber to confirm to EU-directive 2005/69/EC, also available with flat tread details on request

See full description
Specifications for Grey Soft Elastic Rubber Plate Fixed Castor 150mm 270kg Load BZPHFL150SRERGBJ
  • MFR Part No.
    BZPHFL150SRERGBJ
  • Wheel Material
    Rubber
  • Hole Centres
    80mm x 60mm
  • Overall Height
    190mm
  • Top Plate Dimensions
    105mm x 86mm
  • Material
    Aluminium
    Rubber
  • Tread Width
    50mm
  • Wheel Diameter
    150mm
  • Load Capacity
    270kg
  • Product Type
    Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome