Grey Soft Elastic Rubber Plate Fixed Castor 200mm 400kg Load BZKFL200SRERGBJ

Order Code: ZT2612051S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

Fabricated fixed castor with a top plate fixing fitted with an Ergonomic Grey high elastic natural 55 shore A round profile rubber on aluminium centred wheel with ball bearings. Wheel diameter 200mm, tread width 50mm, overall height 245mm, top plate 138mm x 110mm, hole centres 105mm x 80/75mm. Load capacity 400kg.NB the BIL catalouge is incorrect overall height is 245mm. REACH compliant also PAH-Free rubber to confirm to EU-directive 2005/69/EC, also available with flat tread details on request

See full description
Specifications for Grey Soft Elastic Rubber Plate Fixed Castor 200mm 400kg Load BZKFL200SRERGBJ
  • MFR Part No.
    BZKFL200SRERGBJ
  • Overall Height
    245mm
  • Top Plate Dimensions
    138mm x 110mm
  • Wheel Material
    Rubber
  • Load Capacity
    400kg
  • Wheel Diameter
    200mm
  • Tread Width
    50mm
  • Product Type
    Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome