Hard Rubber Gate Castor Fixing Swivel Castor 100mm 60kg Load BZPGC100HRP

Order Code: ZT2614814S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Pressed Steel zinc plated fixed sprung loaded gate castor with a side mounted plate fixing. Fitted with a hard black rubber wheel. Wheel diameter 100mm, Tread width 27mm, Overall height 276mm, Fixing Hole M10 drilled on 57mm centres, Load capacity 60kg. Spring compression starts at kg

Specifications for Hard Rubber Gate Castor Fixing Swivel Castor 100mm 60kg Load BZPGC100HRP
  • MFR Part No.
    BZPGC100HRP
  • Product Type
    Swivel Castor
  • Load Capacity
    60kg
  • Tread Width
    27mm
  • Overall Height
    276mm
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome