Hrlk-Po 100KA Levelling Castor Plate Dimensions 100 x 85 mm Wheel 100 mm Max. Load 230 kg

Order Code: ZT4131294S

£399.99 Inc VAT (20%)


Description

HRLK-PO 100KA levelling castor, plate dimensions 100 x 85 mm, wheel Ø 100 mm, max. load 230 kg. Supplied = assembled. Wheel material = plastic. Material of rim = nylon. Max. load at 4 km/h = 230 kg. Type of mounting = with top plate. Wheel width = 37 mm. Overall height = 140 mm. Wheel bearing = ball bearing. Thick sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Temperature resistance: -20 °C to +80 °C, reduced max. load above +35 °C. Double ball bearing in the ring bearing. Ring bearing seal. Minimum ring bearing play, smooth run, long service life due to dynamic Blickle riveting. Steel stop foot with rubber lining. Height adjustment by means of operating lever. High quality nylon 6, does not break, hardness 70 Shore D, natural white. With plastic thread guard, small. High chemical resistance to many aggressive media. Levelling rollers with fixed operating lever and integrated stop foot, with mounting plate. Wheel made of nylon, with plastic thread guard, small.

See full description
Specifications for Hrlk-Po 100KA Levelling Castor Plate Dimensions 100 x 85 mm Wheel 100 mm Max. Load 230 kg
  • Overall Height
    140mm
  • Wheel Material
    Plastic
  • Plate Dimensions
    100 x 85mm
  • Product Type
    Levelling Castor
  • Mounting Type
    With Top Plate
  • Rim Material
    Nylon
  • Wheel Width
    37mm
  • Wheel Diameter
    100mm
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome