Industrial Swivel Chair, Height Adjustable, With Castors, Black

Order Code: ZT2736165S

£699.99 Inc VAT (20%)


Description

Industrial swivel chair, height adjustable, with castors, black. Supplied = assembled. Frame design = with castors. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 470 - 600 mm. Back rest height = 430 mm. Seat width = 420 mm. Seat depth = 440 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = jet black RAL 9005. Product type = industrial swivel chairs. With depth adjustable seat. Industrial swivel chair with backrest and seat made of polyurethane foam.

See full description
Specifications for Industrial Swivel Chair, Height Adjustable, With Castors, Black
  • Load Capacity
    120kg
  • Frame Colour
    Jet Black
  • Product Type
    Industrial Swivel Chairs
  • Supplied
    Assembled
  • Frame Material
    Plastic
  • Back Rest Height
    430mm
  • Frame Design
    Castors
  • Height Adjustment Type
    Gas Spring
  • Seat Depth
    440mm
  • Seat Material
    PU Foam
  • Seat Colour
    Black
  • Arm Type
    Without Arm Rests
  • Seat Width
    420mm
  • Adjustable Height Range
    470 - 600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome