Levelling Swivel Castor, Height Adjustable Locking Foot, Nylon, Max. Load 230 Kg, Ø X W 80 X 37mm

Order Code: ZT2741516S

£399.99 Inc VAT (20%)


Description

Levelling swivel castor, height adjustable locking foot, nylon, max. load 230 kg, x W 80 x 37 mm. Supplied = assembled. Wheel diameter = 80 mm. Structure = swivel castor. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 230 kg. Type of mounting = with top plate. Wheel width = 37 mm. Overall height = 121 mm. Wheel bearing = plain bearing. Temperature resistance = -25 °C to +80 °C. Swivel castor offset = 56 mm. Screw hole diameter = 9 mm. Swivel castor plate dimensions = 100x85 mm. Screw hole spacing = 80x60 mm. Housing surface = zinc plated. Shore hardness = 70 D. Primarily for mobile use. Height adjustable locking foot, fixed wheel. Mobility with height adjustment. Very stable. Rotating activation lever. Housing made of electrolytically zinc plated sheet steel, blue passivated, with dual ball bearings in the live ring, with live ring seal. Locking foot made of steel. Stable footing due to integrated, height adjustable locking foot. The height of the locking foot is adjusted using rotating activation and release lever.

See full description
Specifications for Levelling Swivel Castor, Height Adjustable Locking Foot, Nylon, Max. Load 230 Kg, Ø X W 80 X 37mm
  • Wheel Material
    Plastic - Nylon
  • Wheel Diameter
    80mm
  • Overall Height
    121mm
  • Rim Material
    Nylon
  • Supplied
    Assembled
  • Load at 4 km/h
    230kg
  • Temperature Resistance
    25°C To +80°C
  • Wheel Width
    37mm
  • Wheel Bearing
    Plain Bearing
  • Shore Hardness
    70 D
  • Housing Material
    Steel
  • Screw Hole Diameter
    9mm
  • Housing Surface
    Zinc Plated
  • Structure
    Swivel Castor
  • Fixing Plate Size
    100x85mm
  • Screw Hole Spacing
    80x60mm
  • Mounting Type
    With Top Plate
  • Swivel Castor Offset
    56mm