Lhd-Alst 80K Sheet Steel Double Swivel Castor Wheel X Width 80 x 30 mm Max. Load 360 kg

Order Code: ZT4131096S

£379.99 Inc VAT (20%)


Description

LHD-ALST 80K sheet steel double swivel castor, wheel Ø x width 80 x 30 mm, max. load 360 kg. Supplied = assembled. Wheel material = polyurethane. Material of rim = cast aluminium. Max. load at 4 km/h = 360 kg. Type of mounting = with top plate. Wheel width = 30 mm. Overall height = 112 mm. Wheel bearing = ball bearing. Swivel castor plate dimensions = 100x85 mm. Thick sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Heavy fork and base plate. Double ball bearing in the ring bearing. Very stable centre bolt, screwed and secured. Particularly insensitive to shocks and impacts due to specially moulded, hardened bearing cases. Tread: high quality Blickle Softhane® polyurethane elastomer, non-marking. Wheel body: die cast aluminium, silver grey. High chemical resistance to many aggressive media. Temperature resistance: -20 °C to +70 °C, reduced max. load above +40 °C. Sheet steel double swivel castor, heavy duty model, with mounting plate, heavy duty wheel with Blickle Softhane® polyurethane tread, with aluminium wheel body.

See full description
Specifications for Lhd-Alst 80K Sheet Steel Double Swivel Castor Wheel X Width 80 x 30 mm Max. Load 360 kg
  • Wheel Width
    30mm
  • Wheel Diameter
    80mm
  • Rim Material
    Cast Aluminium
  • Wheel Material
    Polyurethane
  • Mounting Type
    With Top Plate
  • Overall Height
    112mm
  • Wheel Bearing
    Ball Bearing